|
ALTREX
Rolsteiger RS 42 RS Tower 42-S AH 11,2 m
ERIKS Artikelnr: 14338023
Catalogusartikelnr 1: 8504833281
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 11,2 m",
"item_id": "g1579278051594752",
"material_number": "14338023",
"price": "5445",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 11,2 m",
"item_id": "g1579278051594752",
"material_number": "14338023",
"price": "5445",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTREX
Rolsteiger RS 42 RS Tower 42-S AH 13,2 m
ERIKS Artikelnr: 14338024
Catalogusartikelnr 1: 8504833282
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 13,2 m",
"item_id": "g1579278051618009",
"material_number": "14338024",
"price": "6385",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 13,2 m",
"item_id": "g1579278051618009",
"material_number": "14338024",
"price": "6385",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ALTREX
Rolsteiger RS 42 RS Tower 42-S AH 5,2 m
ERIKS Artikelnr: 14337993
Catalogusartikelnr 1: 8504833278
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 5,2 m",
"item_id": "g1579278051619676",
"material_number": "14337993",
"price": "2693",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 5,2 m",
"item_id": "g1579278051619676",
"material_number": "14337993",
"price": "2693",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ALTREX
Rolsteiger RS 42 RS Tower 42-S AH 7,2 m
ERIKS Artikelnr: 14337994
Catalogusartikelnr 1: 8504833279
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 7,2 m",
"item_id": "g1579278051619951",
"material_number": "14337994",
"price": "3498",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 7,2 m",
"item_id": "g1579278051619951",
"material_number": "14337994",
"price": "3498",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ALTREX
Rolsteiger RS 42 RS Tower 42-S AH 9,2 m
ERIKS Artikelnr: 14337995
Catalogusartikelnr 1: 8504833280
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 9,2 m",
"item_id": "g1579278051619588",
"material_number": "14337995",
"price": "4507",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 42 rs tower 42-s ah 9,2 m",
"item_id": "g1579278051619588",
"material_number": "14337995",
"price": "4507",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390258",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|