|
Prullenbak 30l 405mm zwart
ERIKS Artikelnr: 23897194
Catalogusartikelnr 1: 8502120390
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "waste paper basket 30l 405mm black",
"item_id": "gr0000000464491",
"material_number": "23897194",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waste paper basket 30l 405mm black",
"item_id": "gr0000000464491",
"material_number": "23897194",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Prullenbak 30l 405mm blauw
ERIKS Artikelnr: 23897191
Catalogusartikelnr 1: 8502120387
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "waste paper basket 30l 405mm blue",
"item_id": "gr0000000523406",
"material_number": "23897191",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waste paper basket 30l 405mm blue",
"item_id": "gr0000000523406",
"material_number": "23897191",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Prullenbak 30l 405mm lichtgrijs
ERIKS Artikelnr: 23897193
Catalogusartikelnr 1: 8502120389
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "waste paper basket 30l 405mm light grey",
"item_id": "gr0000000468468",
"material_number": "23897193",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waste paper basket 30l 405mm light grey",
"item_id": "gr0000000468468",
"material_number": "23897193",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Prullenbak 30l 405mm rood
ERIKS Artikelnr: 23897190
Catalogusartikelnr 1: 8502120386
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "waste paper basket, 30l, 405mm, red",
"item_id": "gr0000000446381",
"material_number": "23897190",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waste paper basket, 30l, 405mm, red",
"item_id": "gr0000000446381",
"material_number": "23897190",
"price": "29.44",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|