|
TRACTEL
Rugzak CombiPro 30l
ERIKS Artikelnr: 12567738
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "backpack combipro 30l",
"item_id": "g1579278046780475",
"material_number": "12567738",
"price": "28.3",
"item_brand": "tractel",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278047763926",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backpack combipro 30l",
"item_id": "g1579278046780475",
"material_number": "12567738",
"price": "28.3",
"item_brand": "tractel",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278047763926",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Rugzak CombiPro 60l
ERIKS Artikelnr: 12492377
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "backpack combipro 60l",
"item_id": "g1579278046781408",
"material_number": "12492377",
"price": "66.5",
"item_brand": "tractel",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278047763926",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backpack combipro 60l",
"item_id": "g1579278046781408",
"material_number": "12492377",
"price": "66.5",
"item_brand": "tractel",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278047763926",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|