|
ABUS
Abus Hangslot T84MB 30mm KA 8302
ERIKS Artikelnr: 23169792
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hangslot t84mb 30mm ka 8302",
"item_id": "gr0000000478349",
"material_number": "23169792",
"price": "7.05",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0043_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hangslot t84mb 30mm ka 8302",
"item_id": "gr0000000478349",
"material_number": "23169792",
"price": "7.05",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0043_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ABUS
Hangslot T84MB/40 KA 8401 zwart 8401
ERIKS Artikelnr: 23858770
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "padlock t84mb/40 ka 8401 black 8401",
"item_id": "g1579278046740838",
"material_number": "23858770",
"price": "12.83",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0043_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "padlock t84mb/40 ka 8401 black 8401",
"item_id": "g1579278046740838",
"material_number": "23858770",
"price": "12.83",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0043_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|