|
ABUS
Cijfer-hangslot 165/30 code 3-cijferig
ERIKS Artikelnr: 23858760
Catalogusartikelnr 1: 75130030
Catalogusartikelnr. 2: 75130030;75130030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combination padlock 165/30 code 3-digit",
"item_id": "gr0000000969966",
"material_number": "23858760",
"price": "15.38",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination padlock 165/30 code 3-digit",
"item_id": "gr0000000969966",
"material_number": "23858760",
"price": "15.38",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0026_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ABUS
Cijfer-hangslot 165/40 code 4-cijferig
ERIKS Artikelnr: 23791709
Catalogusartikelnr 1: 75130040
Catalogusartikelnr. 2: 75130040;75130040;75130040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combination padlock 165/40 code 4-digit",
"item_id": "gr0000001268389",
"material_number": "23791709",
"price": "23.15",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination padlock 165/40 code 4-digit",
"item_id": "gr0000001268389",
"material_number": "23791709",
"price": "23.15",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0026_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ABUS
Hangslot 165 40mm
ERIKS Artikelnr: 12437402
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hangslot 165 40mm",
"item_id": "g1579278046741118",
"material_number": "12437402",
"price": "19.73",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hangslot 165 40mm",
"item_id": "g1579278046741118",
"material_number": "12437402",
"price": "19.73",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0026_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|