|
LISTA
Verdeler fronthoogte50 9delen/20schotten:2-delig
ERIKS Artikelnr: 11887348
Catalogusartikelnr 1: 3093.2146
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trough set, front height 50, 9 parts/20 walls: 2 pieces",
"item_id": "gr0000000894296",
"material_number": "11887348",
"price": "48.55",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0481_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trough set, front height 50, 9 parts/20 walls: 2 pieces",
"item_id": "gr0000000894296",
"material_number": "11887348",
"price": "48.55",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0481_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Verdeler fronthoogte50 9delen/30schotten:3-delig
ERIKS Artikelnr: 11887347
Catalogusartikelnr 1: 3093.2145
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trough set, front height 50, 9 parts/30 walls: 3 pieces",
"item_id": "gr0000000873214",
"material_number": "11887347",
"price": "55.65",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0481_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trough set, front height 50, 9 parts/30 walls: 3 pieces",
"item_id": "gr0000000873214",
"material_number": "11887347",
"price": "55.65",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0481_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Verdeler fronthoogte 50 9delen/40schotten:4-dlg
ERIKS Artikelnr: 11887346
Catalogusartikelnr 1: 3093.2271
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trough set, front height 50, 9 parts/40 walls: 4 pieces",
"item_id": "gr0000000880498",
"material_number": "11887346",
"price": "62.01",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0481_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trough set, front height 50, 9 parts/40 walls: 4 pieces",
"item_id": "gr0000000880498",
"material_number": "11887346",
"price": "62.01",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0481_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|