|
LISTA
Verdeler fronthoogte 50 4delen/20schotten:3-dlg
ERIKS Artikelnr: 11887436
Catalogusartikelnr 1: 3093.2191
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trough set, front height 50, 4 parts/20 walls: 3 pieces",
"item_id": "gr0000000876147",
"material_number": "11887436",
"price": "67.2",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trough set, front height 50, 4 parts/20 walls: 3 pieces",
"item_id": "gr0000000876147",
"material_number": "11887436",
"price": "67.2",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Verdeler fronthoogte 50 12delen/50schotten:4-dlg
ERIKS Artikelnr: 11887434
Catalogusartikelnr 1: 3093.2290
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trough set, front height 50, 12 parts/50 walls: 4 pieces",
"item_id": "gr0000000885765",
"material_number": "11887434",
"price": "82.57",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trough set, front height 50, 12 parts/50 walls: 4 pieces",
"item_id": "gr0000000885765",
"material_number": "11887434",
"price": "82.57",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Verdeler fronthoogte 50 4delen/30schotten:4-dlg
ERIKS Artikelnr: 11887435
Catalogusartikelnr 1: 3093.2190
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trough set, front height 50, 4 parts/30 walls: 4 pieces",
"item_id": "gr0000000895354",
"material_number": "11887435",
"price": "70.49",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trough set, front height 50, 4 parts/30 walls: 4 pieces",
"item_id": "gr0000000895354",
"material_number": "11887435",
"price": "70.49",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LISTA
Verdeler 27x36E, fronthoogte 100 1 gleufwand 36E, 2 tussenschot
ERIKS Artikelnr: 11887445
Catalogusartikelnr 1: 3093.2489
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "separating strips 27x36e, front height 100 1 slotted wall 36e, 2 partitions",
"item_id": "gr0000000876952",
"material_number": "11887445",
"price": "14.84",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "separating strips 27x36e, front height 100 1 slotted wall 36e, 2 partitions",
"item_id": "gr0000000876952",
"material_number": "11887445",
"price": "14.84",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0485_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|