|
CP
Geïntegreerd schuinte/dak meerprijs elk compartimenten
ERIKS Artikelnr: 11824163
Catalogusartikelnr 1: 8503059547
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "integrated inclined surface/roof, surcharge per compartment",
"item_id": "gr0000000454893",
"material_number": "11824163",
"price": "20.69",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "integrated inclined surface/roof, surcharge per compartment",
"item_id": "gr0000000454893",
"material_number": "11824163",
"price": "20.69",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CP
Schuindakopzetstuk 230 mm voor 5-delige
ERIKS Artikelnr: 11824175
Catalogusartikelnr 1: 8503059559
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pitched roof attachment, 230mm, for five-piece unit",
"item_id": "gr0000000468172",
"material_number": "11824175",
"price": "160.24",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pitched roof attachment, 230mm, for five-piece unit",
"item_id": "gr0000000468172",
"material_number": "11824175",
"price": "160.24",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CP
Schuindakopzetstuk 230 mm voor 2-delige
ERIKS Artikelnr: 11824172
Catalogusartikelnr 1: 8503059556
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pitched roof attachment, 230mm, for two-piece unit",
"item_id": "gr0000000469788",
"material_number": "11824172",
"price": "113.41",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pitched roof attachment, 230mm, for two-piece unit",
"item_id": "gr0000000469788",
"material_number": "11824172",
"price": "113.41",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CP
Schuindakopzetstuk 230 mm voor 3-delige
ERIKS Artikelnr: 11824173
Catalogusartikelnr 1: 8503059557
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pitched roof attachment, 230mm, for three-piece unit",
"item_id": "gr0000000497027",
"material_number": "11824173",
"price": "131.46",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pitched roof attachment, 230mm, for three-piece unit",
"item_id": "gr0000000497027",
"material_number": "11824173",
"price": "131.46",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CP
Schuindakopzet 230 mm voor 1-delige
ERIKS Artikelnr: 11824154
Catalogusartikelnr 1: 8503059537
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pitched roof attachment, 230mm, for one-piece unit",
"item_id": "gr0000000514736",
"material_number": "11824154",
"price": "94.52",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pitched roof attachment, 230mm, for one-piece unit",
"item_id": "gr0000000514736",
"material_number": "11824154",
"price": "94.52",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
CP
Schuindakopzetstuk 230 mm voor 4-delige
ERIKS Artikelnr: 11824174
Catalogusartikelnr 1: 8503059558
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pitched roof attachment, 230mm, for four-piece unit",
"item_id": "gr0000000526360",
"material_number": "11824174",
"price": "145.7",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pitched roof attachment, 230mm, for four-piece unit",
"item_id": "gr0000000526360",
"material_number": "11824174",
"price": "145.7",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0330_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|