|
META
Langsschoor 1000mm verzinkt
ERIKS Artikelnr: 23865231
Catalogusartikelnr 1: 3041.1373
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "longitudinal support 1000mm, galvanised",
"item_id": "gr0000000891244",
"material_number": "23865231",
"price": "8.46",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0251",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "longitudinal support 1000mm, galvanised",
"item_id": "gr0000000891244",
"material_number": "23865231",
"price": "8.46",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0251",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|