|
META
Afroldoornopname voor voetsteun
ERIKS Artikelnr: 14339437
Catalogusartikelnr 1: 8502198061
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roll pin support for base part",
"item_id": "gr0000000878330",
"material_number": "14339437",
"price": "1.01",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll pin support for base part",
"item_id": "gr0000000878330",
"material_number": "14339437",
"price": "1.01",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
META
Afroldoorn insteekbaar 100 mm werkhoogte verzinkt
ERIKS Artikelnr: 23866053
Catalogusartikelnr 1: 8502198059
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roll pin, plug-in 100mm working height, galvanised",
"item_id": "gr0000000886375",
"material_number": "23866053",
"price": "1.4",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll pin, plug-in 100mm working height, galvanised",
"item_id": "gr0000000886375",
"material_number": "23866053",
"price": "1.4",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
META
Afroldoorn steekbaar 200mm nuttige hoogte verzinkt
ERIKS Artikelnr: 23866054
Catalogusartikelnr 1: 8502198060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roll pin, plug-in 200mm practical height, galvanised",
"item_id": "gr0000000892597",
"material_number": "23866054",
"price": "2",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll pin, plug-in 200mm practical height, galvanised",
"item_id": "gr0000000892597",
"material_number": "23866054",
"price": "2",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|