DANCOP
Pilaarbescherming voor posten 160x160mm 620mm
ERIKS Artikelnr: 12328748
Catalogusartikelnr 1: 3010.5737
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "column protection for pillars, 160x160mm 620mm",
"item_id": "gr0000000885818",
"material_number": "12328748",
"price": "570.5",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr_ec002620_0424_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "column protection for pillars, 160x160mm 620mm",
"item_id": "gr0000000885818",
"material_number": "12328748",
"price": "570.5",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr_ec002620_0424_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
DANCOP
Pilaarbescherming voor posten 210x210mm 620mm
ERIKS Artikelnr: 12328749
Catalogusartikelnr 1: 3010.5738
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "column protection for pillars, 210x210mm, 620mm",
"item_id": "gr0000000873686",
"material_number": "12328749",
"price": "570.5",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr_ec002620_0424_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "column protection for pillars, 210x210mm, 620mm",
"item_id": "gr0000000873686",
"material_number": "12328749",
"price": "570.5",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr_ec002620_0424_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
DANCOP
Pilaarbescherming voor posten 260x260mm 620mm
ERIKS Artikelnr: 12328750
Catalogusartikelnr 1: 3010.5739
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "column protection for pillars, 260x260mm, 620mm",
"item_id": "gr0000000891236",
"material_number": "12328750",
"price": "570.5",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr_ec002620_0424_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "column protection for pillars, 260x260mm, 620mm",
"item_id": "gr0000000891236",
"material_number": "12328750",
"price": "570.5",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr_ec002620_0424_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}