|
PRESSOL
Brandstof-jerrycan nr. 21131 5 l
ERIKS Artikelnr: 23429765
Catalogusartikelnr 1: 23288501
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressol brandstof-jerrycan 5l nr.21131",
"item_id": "gr0000000546667",
"material_number": "23429765",
"price": "15.6",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0066_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressol brandstof-jerrycan 5l nr.21131",
"item_id": "gr0000000546667",
"material_number": "23429765",
"price": "15.6",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0066_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|