|
PRESSOL
Trechter polyethyleen zonder zeef Ø 100mm 0,25l
ERIKS Artikelnr: 23166883
Catalogusartikelnr 1: 95700100
Catalogusartikelnr. 2: 23166883
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 100mm 0.25l",
"item_id": "gr0000000517543",
"material_number": "23166883",
"price": "1.21",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 100mm 0.25l",
"item_id": "gr0000000517543",
"material_number": "23166883",
"price": "1.21",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Plastic trechter 2362 75 mm
ERIKS Artikelnr: 23166882
Catalogusartikelnr 1: 23166882
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plast.trechter 2362 75 mm",
"item_id": "gr0000000919097",
"material_number": "23166882",
"price": "1.17",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plast.trechter 2362 75 mm",
"item_id": "gr0000000919097",
"material_number": "23166882",
"price": "1.17",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Plastic trechter 2369 350mm
ERIKS Artikelnr: 23166888
Catalogusartikelnr 1: 23166888
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "funnel plastic 350 mm",
"item_id": "gr0000000919101",
"material_number": "23166888",
"price": "35.55",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel plastic 350 mm",
"item_id": "gr0000000919101",
"material_number": "23166888",
"price": "35.55",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PRESSOL
Trechter polyethyleen zonder zeef Ø 50mm 0,05l
ERIKS Artikelnr: 23429775
Catalogusartikelnr 1: 95700050
Catalogusartikelnr. 2: 23166999
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 50mm 0.05l",
"item_id": "gr0000000492971",
"material_number": "23429775",
"price": "1.04",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 50mm 0.05l",
"item_id": "gr0000000492971",
"material_number": "23429775",
"price": "1.04",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PRESSOL
Trechter polyethyleen zonder zeef Ø 75mm 0,09l
ERIKS Artikelnr: 23429776
Catalogusartikelnr 1: 95700075
Catalogusartikelnr. 2: 23167000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 75mm 0.09l",
"item_id": "gr0000000737223",
"material_number": "23429776",
"price": "1.18",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 75mm 0.09l",
"item_id": "gr0000000737223",
"material_number": "23429776",
"price": "1.18",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PRESSOL
Trechter polyethyleen zonder zeef 100mm 0,25l
ERIKS Artikelnr: 23166883
Catalogusartikelnr 1: 95700100
Catalogusartikelnr. 2: 23166883
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "funnel, polyethylene, without sieve 100mm 0.25l",
"item_id": "gr0000000919098",
"material_number": "23166883",
"price": "1.21",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel, polyethylene, without sieve 100mm 0.25l",
"item_id": "gr0000000919098",
"material_number": "23166883",
"price": "1.21",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PRESSOL
Trechter polyethyleen zonder zeef Ø 120mm 0,27l
ERIKS Artikelnr: 23429778
Catalogusartikelnr 1: 95700120
Catalogusartikelnr. 2: 23429778
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 120mm 0.27l",
"item_id": "gr0000000464952",
"material_number": "23429778",
"price": "1.49",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 120mm 0.27l",
"item_id": "gr0000000464952",
"material_number": "23429778",
"price": "1.49",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
PRESSOL
Trechter polyethyleen zonder zeef Ø 150mm 0,7l
ERIKS Artikelnr: 23166885
Catalogusartikelnr 1: 95700150
Catalogusartikelnr. 2: 23166885
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 150mm 0.7l",
"item_id": "gr0000000496337",
"material_number": "23166885",
"price": "2.3",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 150mm 0.7l",
"item_id": "gr0000000496337",
"material_number": "23166885",
"price": "2.3",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|