|
PRESSOL
Maatbeker nr. 07501 Polyethyleen 1 l Pressol
ERIKS Artikelnr: 12328617
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "maatbeker nr. 07501 polyethyleen 1 l pressol",
"item_id": "gr0000000890551",
"material_number": "12328617",
"price": "9.27",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0048_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "maatbeker nr. 07501 polyethyleen 1 l pressol",
"item_id": "gr0000000890551",
"material_number": "12328617",
"price": "9.27",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0048_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Maatbeker nr. 07502 Polyethyleen 2 l
ERIKS Artikelnr: 23429769
Catalogusartikelnr 1: 23166996
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "measuring jug syn. 2 l no.07502 pressol",
"item_id": "gr0000000689655",
"material_number": "23429769",
"price": "19.87",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0048_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug syn. 2 l no.07502 pressol",
"item_id": "gr0000000689655",
"material_number": "23429769",
"price": "19.87",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0048_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Pressol 07503 maatbeker 3 l
ERIKS Artikelnr: 23894450
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressol 07503 maatbeker 3 l",
"item_id": "gr0000000676548",
"material_number": "23894450",
"price": "14.31",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0048_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressol 07503 maatbeker 3 l",
"item_id": "gr0000000676548",
"material_number": "23894450",
"price": "14.31",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0048_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|