|
CEMO
Digitale teller K24 voor CENTRI-pomp
ERIKS Artikelnr: 12327891
Catalogusartikelnr 1: 3040.1259
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "digital counter k24 for centri pump",
"item_id": "gr0000000916399",
"material_number": "12327891",
"price": "258.75",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "digital counter k24 for centri pump",
"item_id": "gr0000000916399",
"material_number": "12327891",
"price": "258.75",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CEMO
Elektrische pomp CENTRI 230V,laden, met 4 m slang
ERIKS Artikelnr: 12327889
Catalogusartikelnr 1: 3040.1258
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electric pump centri 230v, charging, with 4m hose",
"item_id": "gr0000000916398",
"material_number": "12327889",
"price": "376.88",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electric pump centri 230v, charging, with 4m hose",
"item_id": "gr0000000916398",
"material_number": "12327889",
"price": "376.88",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CEMO
Elektrische pomp CENTRI, AZ, met 4 m-slang 12 V
ERIKS Artikelnr: 12327890
Catalogusartikelnr 1: 3040.1257
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electric pump centri, az, with 4m hose 12v",
"item_id": "gr0000000916397",
"material_number": "12327890",
"price": "405",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electric pump centri, az, with 4m hose 12v",
"item_id": "gr0000000916397",
"material_number": "12327890",
"price": "405",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|