|
PRESSOL
Trechter vertind blik metzeef 02342 Ø 160mm 1,3l
ERIKS Artikelnr: 23429784
Catalogusartikelnr 1: 95730160
Catalogusartikelnr. 2: 23167013
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tinplate funnel with sieve 02342 ø 160mm 1.3l",
"item_id": "gr0000000731384",
"material_number": "23429784",
"price": "16.86",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tinplate funnel with sieve 02342 ø 160mm 1.3l",
"item_id": "gr0000000731384",
"material_number": "23429784",
"price": "16.86",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Trechter vertind blik metzeef 02344 Ø 200mm 3,2l
ERIKS Artikelnr: 23429785
Catalogusartikelnr 1: 95730200
Catalogusartikelnr. 2: 23166998
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tinplate funnel with sieve 02344 ø 200mm 3.2l",
"item_id": "gr0000000602213",
"material_number": "23429785",
"price": "19.49",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tinplate funnel with sieve 02344 ø 200mm 3.2l",
"item_id": "gr0000000602213",
"material_number": "23429785",
"price": "19.49",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|