|
PRESSOL
Voorraadkan 10 l verzinkt staal
ERIKS Artikelnr: 23166924
Catalogusartikelnr 1: 23166924
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "storage can, 10 l - made of galvanized steel",
"item_id": "gr0000000930769",
"material_number": "23166924",
"price": "60.21",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0064_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "storage can, 10 l - made of galvanized steel",
"item_id": "gr0000000930769",
"material_number": "23166924",
"price": "60.21",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0064_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|