|
3M
Dual Lock Sj3552 19mm-46mtr
ERIKS Artikelnr: 12040713
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
Verpakking per 8 stuk
|
{"addToCartPD":{
"item_name": "dual lock sj3552 19mm-46mtr",
"item_id": "gr0000000919741",
"material_number": "12040713",
"price": "340.54",
"item_brand": "3m",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_ec010969_0011_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dual lock sj3552 19mm-46mtr",
"item_id": "gr0000000919741",
"material_number": "12040713",
"price": "340.54",
"item_brand": "3m",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_ec010969_0011_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Duallockband Sj3552 25mmx46mtr
ERIKS Artikelnr: 23168502
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "duallockband 25mmx46mtr.sj3552",
"item_id": "gr0000000480255",
"material_number": "23168502",
"price": "578.49",
"item_brand": "3m",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_ec010969_0011_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "duallockband 25mmx46mtr.sj3552",
"item_id": "gr0000000480255",
"material_number": "23168502",
"price": "578.49",
"item_brand": "3m",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_ec010969_0011_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|