|
kunststof-band 13x0,6mm rol van 3000 m
ERIKS Artikelnr: 23897550
Catalogusartikelnr 1: 8501206027
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic tape 13x0.6mm roll with 3000m",
"item_id": "gr0000000486628",
"material_number": "23897550",
"price": "147.88",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0132_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic tape 13x0.6mm roll with 3000m",
"item_id": "gr0000000486628",
"material_number": "23897550",
"price": "147.88",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0132_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kunststofband voor omsnoeringsset 13mm en afrolwagen
ERIKS Artikelnr: 12327043
Catalogusartikelnr 1: 8503329272
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic tape for strapping set 13mm and dispensing trolley",
"item_id": "gr0000000894190",
"material_number": "12327043",
"price": "805.04",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0132_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic tape for strapping set 13mm and dispensing trolley",
"item_id": "gr0000000894190",
"material_number": "12327043",
"price": "805.04",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0132_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|