|
kunststof-band 13mm rol van 1000 m
ERIKS Artikelnr: 23897544
Catalogusartikelnr 1: 8501206026
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic tape 13mm roll with 1000m",
"item_id": "gr0000000483554",
"material_number": "23897544",
"price": "61.08",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic tape 13mm roll with 1000m",
"item_id": "gr0000000483554",
"material_number": "23897544",
"price": "61.08",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kunstofband-omsnoeringsapparaat PRA 13/16 mm
ERIKS Artikelnr: 11819253
Catalogusartikelnr 1: 8502745145
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic tape strapping tool pra 13/16mm",
"item_id": "gr0000000882720",
"material_number": "11819253",
"price": "274.78",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic tape strapping tool pra 13/16mm",
"item_id": "gr0000000882720",
"material_number": "11819253",
"price": "274.78",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PP-omsnoeringsset compleet 13mm
ERIKS Artikelnr: 23897536
Catalogusartikelnr 1: 8501206023
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pp strapping set, complete 13mm",
"item_id": "gr0000000449498",
"material_number": "23897536",
"price": "378.38",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pp strapping set, complete 13mm",
"item_id": "gr0000000449498",
"material_number": "23897536",
"price": "378.38",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Sluitzegels (2000stuks) voor PP-band 13x28mm
ERIKS Artikelnr: 23897533
Catalogusartikelnr 1: 8501206020
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "sealing sleeves (2000 pieces) for pp tape 13x28mm",
"item_id": "gr0000000889654",
"material_number": "23897533",
"price": "65.68",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sealing sleeves (2000 pieces) for pp tape 13x28mm",
"item_id": "gr0000000889654",
"material_number": "23897533",
"price": "65.68",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|