|
Klemmen voor PE-band 13mm doos van 1000 stuks
ERIKS Artikelnr: 11818840
Catalogusartikelnr 1: 8502476192
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamps for pe tape 13mm carton with 1000 pieces",
"item_id": "gr0000000459343",
"material_number": "11818840",
"price": "83.68",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamps for pe tape 13mm carton with 1000 pieces",
"item_id": "gr0000000459343",
"material_number": "11818840",
"price": "83.68",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Klemmen voor PE-band 19 mm doos a 1000 stuks
ERIKS Artikelnr: 11819242
Catalogusartikelnr 1: 8502744521
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamps for pe tape 19mm carton with 1000 pieces",
"item_id": "gr0000000484712",
"material_number": "11819242",
"price": "111.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamps for pe tape 19mm carton with 1000 pieces",
"item_id": "gr0000000484712",
"material_number": "11819242",
"price": "111.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Klemmen voor PE-band 25mm doos van 500 stuks
ERIKS Artikelnr: 23897535
Catalogusartikelnr 1: 8501206022
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "clamps for pe tape 25mm carton with 500 pieces",
"item_id": "gr0000000894797",
"material_number": "23897535",
"price": "133.32",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamps for pe tape 25mm carton with 500 pieces",
"item_id": "gr0000000894797",
"material_number": "23897535",
"price": "133.32",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
Klemmen voor PE-band 16mm doos van 1000 stuks
ERIKS Artikelnr: 23897534
Catalogusartikelnr 1: 8501206021
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "clamps for pe tape, 16mm, box with 1000 pieces",
"item_id": "gr0000000883776",
"material_number": "23897534",
"price": "91.12",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamps for pe tape, 16mm, box with 1000 pieces",
"item_id": "gr0000000883776",
"material_number": "23897534",
"price": "91.12",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0135_mvb",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|