|
DIN975M12-A4 Gewindestange
ERIKS Artikelnr: 13843031
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975m12-a4 gewindestange",
"item_id": "g7076869416417508",
"material_number": "13843031",
"price": "20.4",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975m12-a4 gewindestange",
"item_id": "g7076869416417508",
"material_number": "13843031",
"price": "20.4",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DIN975M16-A4 Draadstang metrisch lengte 1m
ERIKS Artikelnr: 13843039
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975m16-a4 gewindestange m16 a4 1000mm",
"item_id": "g7076869416417538",
"material_number": "13843039",
"price": "42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975m16-a4 gewindestange m16 a4 1000mm",
"item_id": "g7076869416417538",
"material_number": "13843039",
"price": "42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DIN975M4-A4 Gewindestange M4 A4 1000mm
ERIKS Artikelnr: 13843061
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975m4-a4 gewindestange m4 a4 1000mm",
"item_id": "g7076869416417565",
"material_number": "13843061",
"price": "5.74",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975m4-a4 gewindestange m4 a4 1000mm",
"item_id": "g7076869416417565",
"material_number": "13843061",
"price": "5.74",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DIN975M10-A4 Gewindestange M10 A4 1000mm
ERIKS Artikelnr: 13843024
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975m10-a4 gewindestange m10 a4 1000mm",
"item_id": "g7076869416417609",
"material_number": "13843024",
"price": "17.36",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975m10-a4 gewindestange m10 a4 1000mm",
"item_id": "g7076869416417609",
"material_number": "13843024",
"price": "17.36",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DIN975M16-4.6 Gewindestange
ERIKS Artikelnr: 13843037
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975m16-4.6 gewindestange",
"item_id": "g7076869416417635",
"material_number": "13843037",
"price": "5.5",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975m16-4.6 gewindestange",
"item_id": "g7076869416417635",
"material_number": "13843037",
"price": "5.5",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|