|
Din975 4.6 ezn draadstang 1m m39 /1
ERIKS Artikelnr: 23700017
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975 4.6 ezn threaded steel rod 1m m39 /1",
"item_id": "gr0000000785720",
"material_number": "23700017",
"price": "80.42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0005_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 4.6 ezn threaded steel rod 1m m39 /1",
"item_id": "gr0000000785720",
"material_number": "23700017",
"price": "80.42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0005_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Din975 4.6 ezn draadstang 1m M27/1
ERIKS Artikelnr: 23700014
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975 4.6 ezn threaded steel rod 1m m27/1",
"item_id": "gr0000000781668",
"material_number": "23700014",
"price": "27.37",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0005_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 4.6 ezn threaded steel rod 1m m27/1",
"item_id": "gr0000000781668",
"material_number": "23700014",
"price": "27.37",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0005_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Din975 4.6 ezn draadstang 1m M33/1
ERIKS Artikelnr: 23700015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "din975 4.6 ezn threaded steel rod 1m m33/1",
"item_id": "gr0000000792295",
"material_number": "23700015",
"price": "52.47",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0005_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 4.6 ezn threaded steel rod 1m m33/1",
"item_id": "gr0000000792295",
"material_number": "23700015",
"price": "52.47",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0005_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|