|
Spanschroef DIN1480 5mm H-O verzinkt
ERIKS Artikelnr: 23502845
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spanschroef din1480 5mm h-o verzinkt",
"item_id": "gr0000000790445",
"material_number": "23502845",
"price": "2.13",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spanschroef din1480 5mm h-o verzinkt",
"item_id": "gr0000000790445",
"material_number": "23502845",
"price": "2.13",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Spanschroefmoer DIN1480 Staal 0.25%C Elektrolytisch verzinkt M8
ERIKS Artikelnr: 23245841
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "turnbuckle din1480 steel 0.25%c electrolytic zinc plated m8",
"item_id": "gr0000000526241",
"material_number": "23245841",
"price": "0",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Spanschroef DIN1480 12mm H-O verzinkt
ERIKS Artikelnr: 23502854
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spanschroef din1480 12mm h-o verzinkt",
"item_id": "gr0000000798992",
"material_number": "23502854",
"price": "7.92",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spanschroef din1480 12mm h-o verzinkt",
"item_id": "gr0000000798992",
"material_number": "23502854",
"price": "7.92",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Spanschroef DIN1480 20mm H-O verzinkt
ERIKS Artikelnr: 23502861
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spanschroef din1480 20mm h-o verzinkt",
"item_id": "gr0000000813345",
"material_number": "23502861",
"price": "26.4",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spanschroef din1480 20mm h-o verzinkt",
"item_id": "gr0000000813345",
"material_number": "23502861",
"price": "26.4",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Spanschroef DIN1480 haak/oog elektrolytisch verzinkt M22
ERIKS Artikelnr: 23502864
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turnbuckle din1480 hook/eye electrolytic zinc plated m22",
"item_id": "gr0000000791067",
"material_number": "23502864",
"price": "35.64",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turnbuckle din1480 hook/eye electrolytic zinc plated m22",
"item_id": "gr0000000791067",
"material_number": "23502864",
"price": "35.64",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Spanschroef DIN1480 24mm H-O verzinkt
ERIKS Artikelnr: 23502866
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spanschroef din1480 24mm h-o verzinkt",
"item_id": "gr0000000779126",
"material_number": "23502866",
"price": "48.4",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spanschroef din1480 24mm h-o verzinkt",
"item_id": "gr0000000779126",
"material_number": "23502866",
"price": "48.4",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"turnbuckle nuts",
"item_category4": "pr_ec002366_0017_csc",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|