|
Kabelklem din741 3mm rvs 316
ERIKS Artikelnr: 23503124
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kabelklem din741 3mm rvs 316",
"item_id": "gr0000000792711",
"material_number": "23503124",
"price": "2.03",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelklem din741 3mm rvs 316",
"item_id": "gr0000000792711",
"material_number": "23503124",
"price": "2.03",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0001_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kabelklem din741 4mm rvs 316
ERIKS Artikelnr: 23503125
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "kabelklem din741 4mm rvs 316",
"item_id": "gr0000000776475",
"material_number": "23503125",
"price": "2.08",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelklem din741 4mm rvs 316",
"item_id": "gr0000000776475",
"material_number": "23503125",
"price": "2.08",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0001_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kabelklem din741 10mm rvs 316
ERIKS Artikelnr: 23503129
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kabelklem din741 10mm rvs 316",
"item_id": "gr0000000783713",
"material_number": "23503129",
"price": "7.04",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelklem din741 10mm rvs 316",
"item_id": "gr0000000783713",
"material_number": "23503129",
"price": "7.04",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0001_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|