|
S-haak 5mm verzinkt
ERIKS Artikelnr: 23502917
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "s-bracket 5mm galva",
"item_id": "gr0000000771360",
"material_number": "23502917",
"price": "0.31",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "s-bracket 5mm galva",
"item_id": "gr0000000771360",
"material_number": "23502917",
"price": "0.31",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
S-haak 4mm verzinkt
ERIKS Artikelnr: 23502915
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "s-haak 4mm verzinkt",
"item_id": "gr0000000790717",
"material_number": "23502915",
"price": "0.2",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "s-haak 4mm verzinkt",
"item_id": "gr0000000790717",
"material_number": "23502915",
"price": "0.2",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
EVZ S-HAAK ART105G NR40 (35MM)
ERIKS Artikelnr: 23246888
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "st zpl s hook art105g no.40(35)",
"item_id": "gr0000000504282",
"material_number": "23246888",
"price": "0",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|