|
NOVUS
Fijne nieten H Typ 37/8mm vz à 5.000 st
ERIKS Artikelnr: 13775403
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fine wire clip h type 37/8 mm glv 5000 pcs",
"item_id": "gr5068226142502133",
"material_number": "13775403",
"price": "13.92",
"item_brand": "novus",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr905781296684454",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fine wire clip h type 37/8 mm glv 5000 pcs",
"item_id": "gr5068226142502133",
"material_number": "13775403",
"price": "13.92",
"item_brand": "novus",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr905781296684454",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOVUS
Fijne nieten A Typ 53/6 mm st à 5000 st
ERIKS Artikelnr: 14598650
Catalogusartikelnr 1: 1950515
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "fine wire clip a type 53/6 mm st 5000 pcs",
"item_id": "gr5068226142500000",
"material_number": "14598650",
"price": "10.88",
"item_brand": "novus",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr905781296684454",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fine wire clip a type 53/6 mm st 5000 pcs",
"item_id": "gr5068226142500000",
"material_number": "14598650",
"price": "10.88",
"item_brand": "novus",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr905781296684454",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|
|
NOVUS
Fijne nieten H Typ 37/6mm vz à 5.000 st
ERIKS Artikelnr: 14598653
Catalogusartikelnr 1: 1950590
|
Prijs (Per karton):
|
{"addToCartPD":{
"item_name": "fine wire clip h type 37/6 mm glv 5000 pcs",
"item_id": "gr5068226142511024",
"material_number": "14598653",
"price": "10.7",
"item_brand": "novus",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr905781296684454",
"item_variant": "ct",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fine wire clip h type 37/6 mm glv 5000 pcs",
"item_id": "gr5068226142511024",
"material_number": "14598653",
"price": "10.7",
"item_brand": "novus",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr905781296684454",
"item_variant": "ct",
"index": "3",
"quantity": ""
}
}
|