|
STANLEY
Nieten type A - 8mm - artnr. 1-TRA205-5T
ERIKS Artikelnr: 12145058
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "staples type a - 8mm - artnr. 1-tra205-5t",
"item_id": "gr0000000797007",
"material_number": "12145058",
"price": "8",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0008_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staples type a - 8mm - artnr. 1-tra205-5t",
"item_id": "gr0000000797007",
"material_number": "12145058",
"price": "8",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0008_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
Nieten type A - 10mm - artnr. 1-TRA206-5T
ERIKS Artikelnr: 12145073
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "staples type a - 10mm - artnr. 1-tra206-5t",
"item_id": "gr0000000780373",
"material_number": "12145073",
"price": "8.8",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0008_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staples type a - 10mm - artnr. 1-tra206-5t",
"item_id": "gr0000000780373",
"material_number": "12145073",
"price": "8.8",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0008_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|