|
DURACELL
Batterij Alkaline C MN1400 1,5V Duracell industrial ID1400 C
ERIKS Artikelnr: 23167838
Catalogusartikelnr 1: 23167838
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "battery alkaline c mn1400 1,5v duracell industrial id1400 c",
"item_id": "gr0000000445546",
"material_number": "23167838",
"price": "0",
"item_brand": "duracell",
"item_category":"electrical components",
"item_category2":"batteries and chargers",
"item_category3":"",
"item_category4": "pr_ec000356_0042_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DURACELL
Bat. Alkaline Duracell C 1,5V
ERIKS Artikelnr: 23167280
Catalogusartikelnr 1: 23167280
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bat. alkaline duracell c 1,5v",
"item_id": "gr0000000461451",
"material_number": "23167280",
"price": "6.89",
"item_brand": "duracell",
"item_category":"electrical components",
"item_category2":"batteries and chargers",
"item_category3":"",
"item_category4": "pr_ec000356_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bat. alkaline duracell c 1,5v",
"item_id": "gr0000000461451",
"material_number": "23167280",
"price": "6.89",
"item_brand": "duracell",
"item_category":"electrical components",
"item_category2":"batteries and chargers",
"item_category3":"",
"item_category4": "pr_ec000356_0042_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|