|
Kabelklem 2mm ALU EN13411-4
ERIKS Artikelnr: 23502989
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kabelklem 2mm alu en13411-4",
"item_id": "gr0000000767950",
"material_number": "23502989",
"price": "0.15",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelklem 2mm alu en13411-4",
"item_id": "gr0000000767950",
"material_number": "23502989",
"price": "0.15",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kabelklem standaard EN 13411-3 4,0mm alu
ERIKS Artikelnr: 23502995
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "kabelklem standaard en 13411-3 4,0mm alu",
"item_id": "gr0000000771825",
"material_number": "23502995",
"price": "0.26",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelklem standaard en 13411-3 4,0mm alu",
"item_id": "gr0000000771825",
"material_number": "23502995",
"price": "0.26",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|