|
ALTHOFF
CEE-stekker 16A IP44 5-polig 6 h 400 V
ERIKS Artikelnr: 14593636
Catalogusartikelnr 1: 90299005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cee plug 16a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985505",
"material_number": "14593636",
"price": "5.2",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217759",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee plug 16a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985505",
"material_number": "14593636",
"price": "5.2",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217759",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
CEE-stekker 32A IP44 5-polig 6 h 400 V
ERIKS Artikelnr: 14593637
Catalogusartikelnr 1: 90299010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cee plug 32a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985578",
"material_number": "14593637",
"price": "6.82",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217759",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee plug 32a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985578",
"material_number": "14593637",
"price": "6.82",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217759",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|