|
ALTHOFF
CEE-verlengkabel 10m H07RN-F 5G1,5 16A
ERIKS Artikelnr: 14593638
Catalogusartikelnr 1: 90290100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cee extension cable ip44 10m h07rn-f5g1.5 16a",
"item_id": "g1579278067985566",
"material_number": "14593638",
"price": "79.86",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217762",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee extension cable ip44 10m h07rn-f5g1.5 16a",
"item_id": "g1579278067985566",
"material_number": "14593638",
"price": "79.86",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217762",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
CEE-verlengkabel 25m H07RN-F 5G1,5
ERIKS Artikelnr: 14593641
Catalogusartikelnr 1: 90290250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cee extension cable ip44 25m h07rn-f5g1.5 16a",
"item_id": "g1579278067985480",
"material_number": "14593641",
"price": "155.5",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217762",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee extension cable ip44 25m h07rn-f5g1.5 16a",
"item_id": "g1579278067985480",
"material_number": "14593641",
"price": "155.5",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217762",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|