|
ALTHOFF
CEE-verlengkabel 10m H07RN-F 5G2,5 16A
ERIKS Artikelnr: 14593639
Catalogusartikelnr 1: 90291100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cee extension cable ip44 10m h07rn-f5g2.5 16a",
"item_id": "g1579278067985570",
"material_number": "14593639",
"price": "97.07",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217761",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee extension cable ip44 10m h07rn-f5g2.5 16a",
"item_id": "g1579278067985570",
"material_number": "14593639",
"price": "97.07",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217761",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
CEE-verlengkabel 25m H07RN-F 5G2,5 16A
ERIKS Artikelnr: 14593642
Catalogusartikelnr 1: 90291250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cee extension cable ip44 25m h07rn-f5g2.5 16a",
"item_id": "g1579278067985793",
"material_number": "14593642",
"price": "201.48",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217761",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee extension cable ip44 25m h07rn-f5g2.5 16a",
"item_id": "g1579278067985793",
"material_number": "14593642",
"price": "201.48",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217761",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|