|
FORTIS
Tafelcontactdoos 5-voudigH05VV-F3G1,5 3m Afrolhulp en haak
ERIKS Artikelnr: 14572516
Catalogusartikelnr 1: 90272010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "5x socket strip h05vv-f3g1.5 3m roll-up aid and hooks",
"item_id": "g1579278067598640",
"material_number": "14572516",
"price": "18.22",
"item_brand": "fortis",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217764",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5x socket strip h05vv-f3g1.5 3m roll-up aid and hooks",
"item_id": "g1579278067598640",
"material_number": "14572516",
"price": "18.22",
"item_brand": "fortis",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217764",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Tafelcontactdoos 5-voudigH05VV-F3G1,5 3m met magneet
ERIKS Artikelnr: 14572517
Catalogusartikelnr 1: 90272005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "5x socket strip h05vv-f3g1.5 3m with magnet",
"item_id": "g1579278067598733",
"material_number": "14572517",
"price": "18.44",
"item_brand": "fortis",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217764",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5x socket strip h05vv-f3g1.5 3m with magnet",
"item_id": "g1579278067598733",
"material_number": "14572517",
"price": "18.44",
"item_brand": "fortis",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217764",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Tafelcontactdoos 6-voudigH05VV-F3G1,5 1,6m Aluminium
ERIKS Artikelnr: 14572518
Catalogusartikelnr 1: 90272015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6x socket strip h05vv-f3g1.5 1.6m aluminium",
"item_id": "g1579278067598539",
"material_number": "14572518",
"price": "34.52",
"item_brand": "fortis",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217764",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6x socket strip h05vv-f3g1.5 1.6m aluminium",
"item_id": "g1579278067598539",
"material_number": "14572518",
"price": "34.52",
"item_brand": "fortis",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217764",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|