|
ALTHOFF
Verlengkabel 10m H05RR-F 3G1,5
ERIKS Artikelnr: 14593617
Catalogusartikelnr 1: 90230100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension cable 10m h05rr-f3g1.5",
"item_id": "g1579278067987071",
"material_number": "14593617",
"price": "41.08",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217769",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable 10m h05rr-f3g1.5",
"item_id": "g1579278067987071",
"material_number": "14593617",
"price": "41.08",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217769",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
Verlengkabel 5m H05RR-F 3G1,5
ERIKS Artikelnr: 14593626
Catalogusartikelnr 1: 90230050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension cable 5m h05rr-f3g1.5",
"item_id": "g1579278067987148",
"material_number": "14593626",
"price": "27.16",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217769",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable 5m h05rr-f3g1.5",
"item_id": "g1579278067987148",
"material_number": "14593626",
"price": "27.16",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217769",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|