|
FIP
Zeef PVC 1mm 20 mm 16 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058772
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 1mm 16 mm 20 mm suitable for y-filter: rviv",
"item_id": "gr0000000079531",
"material_number": "10058772",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 1.5mm 16 mm 20 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058791
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 16 mm 20 mm suitable for y-filter: rviv",
"item_id": "gr0000000079532",
"material_number": "10058791",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 2mm 16 mm 20 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058781
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 2mm 16 mm 20 mm suitable for y-filter: rviv",
"item_id": "gr0000000079056",
"material_number": "10058781",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 1mm 25 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058764
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 1mm 25 mm suitable for y-filter: rviv",
"item_id": "gr0000000077782",
"material_number": "10058764",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 1.5mm 25 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058783
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 25 mm suitable for y-filter: rviv",
"item_id": "gr0000000075098",
"material_number": "10058783",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 1mm 32 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058765
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 1mm 32 mm suitable for y-filter: rviv",
"item_id": "gr0000000075096",
"material_number": "10058765",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 1.5mm 32 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058784
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 32 mm suitable for y-filter: rviv",
"item_id": "gr0000000075773",
"material_number": "10058784",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 2mm 32 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058774
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 2mm 32 mm suitable for y-filter: rviv",
"item_id": "gr0000000075870",
"material_number": "10058774",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 1.5mm 40 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058785
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 40 mm suitable for y-filter: rviv",
"item_id": "gr0000000077689",
"material_number": "10058785",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
FIP
Zeef PVC 2mm 40 mm Geschikt voor Y-filter: RVIV
ERIKS Artikelnr: 10058775
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screen pvc 2mm 40 mm suitable for y-filter: rviv",
"item_id": "gr0000000076821",
"material_number": "10058775",
"price": "0",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|