|
FILTRATION GROUP
Lagedrukfilter NG800 25bar Pi 23040/22-069
ERIKS Artikelnr: 13521963
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "low-pressure filter ng800 25bar pi 23040/22-069",
"item_id": "g886979257003298",
"material_number": "13521963",
"price": "2907.1",
"item_brand": "filtration group",
"item_category":"hydraulics",
"item_category2":"filtration",
"item_category3":"low pressure filter",
"item_category4": "pr827595391825961",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low-pressure filter ng800 25bar pi 23040/22-069",
"item_id": "g886979257003298",
"material_number": "13521963",
"price": "2907.1",
"item_brand": "filtration group",
"item_category":"hydraulics",
"item_category2":"filtration",
"item_category3":"low pressure filter",
"item_category4": "pr827595391825961",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FILTRATION GROUP
Lagedrukfilter NG1400 25bar flensmontage Pi 23080/22-069
ERIKS Artikelnr: 13521971
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "low-pressure filter ng1400 25bar flange mounting pi 23080/22-069",
"item_id": "g886979257003214",
"material_number": "13521971",
"price": "3199.7",
"item_brand": "filtration group",
"item_category":"hydraulics",
"item_category2":"filtration",
"item_category3":"low pressure filter",
"item_category4": "pr827595391825961",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low-pressure filter ng1400 25bar flange mounting pi 23080/22-069",
"item_id": "g886979257003214",
"material_number": "13521971",
"price": "3199.7",
"item_brand": "filtration group",
"item_category":"hydraulics",
"item_category2":"filtration",
"item_category3":"low pressure filter",
"item_category4": "pr827595391825961",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FILTRATION GROUP
Lagedrukfilter NG1400 25bar flensmontage Pi 23080/22-057
ERIKS Artikelnr: 13521968
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "low-pressure filter ng1400 25bar flange mounting pi 23080/22-057",
"item_id": "g886979257003129",
"material_number": "13521968",
"price": "3147.9",
"item_brand": "filtration group",
"item_category":"hydraulics",
"item_category2":"filtration",
"item_category3":"low pressure filter",
"item_category4": "pr827595391825961",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low-pressure filter ng1400 25bar flange mounting pi 23080/22-057",
"item_id": "g886979257003129",
"material_number": "13521968",
"price": "3147.9",
"item_brand": "filtration group",
"item_category":"hydraulics",
"item_category2":"filtration",
"item_category3":"low pressure filter",
"item_category4": "pr827595391825961",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|