|
FAMAG
LEWIS-slangenboor 10mm GL 650mm
ERIKS Artikelnr: 14593524
Catalogusartikelnr 1: 76700100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lewis auger bit 10mm gl 650mm",
"item_id": "g1579278067989710",
"material_number": "14593524",
"price": "32.8",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lewis auger bit 10mm gl 650mm",
"item_id": "g1579278067989710",
"material_number": "14593524",
"price": "32.8",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FAMAG
LEWIS-slangenboor 12mm GL 650mm
ERIKS Artikelnr: 14593527
Catalogusartikelnr 1: 76700120
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lewis auger bit 12mm gl 650mm",
"item_id": "g1579278067989669",
"material_number": "14593527",
"price": "33.78",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lewis auger bit 12mm gl 650mm",
"item_id": "g1579278067989669",
"material_number": "14593527",
"price": "33.78",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FAMAG
LEWIS-slangenboor 14mm GL 650mm
ERIKS Artikelnr: 14593530
Catalogusartikelnr 1: 76700140
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lewis auger bit 14mm gl 650mm",
"item_id": "g1579278067989703",
"material_number": "14593530",
"price": "41.01",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lewis auger bit 14mm gl 650mm",
"item_id": "g1579278067989703",
"material_number": "14593530",
"price": "41.01",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FAMAG
LEWIS-slangenboor 16mm GL 650mm
ERIKS Artikelnr: 14593533
Catalogusartikelnr 1: 76700160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lewis auger bit 16mm gl 650mm",
"item_id": "g1579278067989757",
"material_number": "14593533",
"price": "45.92",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lewis auger bit 16mm gl 650mm",
"item_id": "g1579278067989757",
"material_number": "14593533",
"price": "45.92",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FAMAG
LEWIS-slangenboor 18mm GL 650mm
ERIKS Artikelnr: 14593536
Catalogusartikelnr 1: 76700180
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lewis auger bit 18mm gl 650mm",
"item_id": "g1579278067985407",
"material_number": "14593536",
"price": "49.1",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lewis auger bit 18mm gl 650mm",
"item_id": "g1579278067985407",
"material_number": "14593536",
"price": "49.1",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FAMAG
LEWIS-slangenboor 20mm GL 650mm
ERIKS Artikelnr: 14593539
Catalogusartikelnr 1: 76700200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lewis auger bit 20mm gl 650mm",
"item_id": "g1579278067985371",
"material_number": "14593539",
"price": "56.02",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lewis auger bit 20mm gl 650mm",
"item_id": "g1579278067985371",
"material_number": "14593539",
"price": "56.02",
"item_brand": "famag",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936217906",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|