|
BOSCH
SDS-max puntbeitel 280mm
ERIKS Artikelnr: 23939002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-maxpointed chisel 280mm",
"item_id": "gr0000000709830",
"material_number": "23939002",
"price": "19.37",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxpointed chisel 280mm",
"item_id": "gr0000000709830",
"material_number": "23939002",
"price": "19.37",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
SDS-max puntbeitel 600mm
ERIKS Artikelnr: 23939000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-maxpointed chisel 600mm",
"item_id": "gr0000000612099",
"material_number": "23939000",
"price": "27.59",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxpointed chisel 600mm",
"item_id": "gr0000000612099",
"material_number": "23939000",
"price": "27.59",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|