|
BOSCH
SDS-max puntbeitel Rtec Speed 400mm
ERIKS Artikelnr: 12677874
Catalogusartikelnr 1: 1903630
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-maxpointed chisel rtec speed 400 mm",
"item_id": "g1579278047113786",
"material_number": "12677874",
"price": "27.47",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxpointed chisel rtec speed 400 mm",
"item_id": "g1579278047113786",
"material_number": "12677874",
"price": "27.47",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
SDS-max spadebeitel 50x360mm
ERIKS Artikelnr: 23944141
Catalogusartikelnr 1: 1903616
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-maxspade chisel 50x360 mm",
"item_id": "g1579278047130340",
"material_number": "23944141",
"price": "44.82",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxspade chisel 50x360 mm",
"item_id": "g1579278047130340",
"material_number": "23944141",
"price": "44.82",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|