|
DREMEL
Lamellen schuurmop 502 9.5 mm
ERIKS Artikelnr: 23999264
Catalogusartikelnr 1: 23999264
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "502 lamellen schuurmop 9,5mm",
"item_id": "gr0000000483622",
"material_number": "23999264",
"price": "7.56",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0196_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "502 lamellen schuurmop 9,5mm",
"item_id": "gr0000000483622",
"material_number": "23999264",
"price": "7.56",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0196_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DREMEL
Lamellen schuurmop 504 4.8 mm
ERIKS Artikelnr: 23999265
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "504 lamellen schuurmop 4,8mm",
"item_id": "gr0000000503371",
"material_number": "23999265",
"price": "7.63",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0196_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "504 lamellen schuurmop 4,8mm",
"item_id": "gr0000000503371",
"material_number": "23999265",
"price": "7.63",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0196_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|