|
DREMEL
Schuurbandjes 438 6.4 mm k120 fijn
ERIKS Artikelnr: 23944455
Catalogusartikelnr 1: 23944455
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "438 schuurbandjes 6,4mm k120 fijn",
"item_id": "gr0000000487773",
"material_number": "23944455",
"price": "2.53",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002196_0242_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "438 schuurbandjes 6,4mm k120 fijn",
"item_id": "gr0000000487773",
"material_number": "23944455",
"price": "2.53",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002196_0242_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DREMEL
Schuurbandjes 043 13 mm k120 fijn
ERIKS Artikelnr: 23944454
Catalogusartikelnr 1: 23944454
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "432 schuurbandjes 13mm k120 fijn (6)",
"item_id": "gr0000000509511",
"material_number": "23944454",
"price": "2.53",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002196_0242_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "432 schuurbandjes 13mm k120 fijn (6)",
"item_id": "gr0000000509511",
"material_number": "23944454",
"price": "2.53",
"item_brand": "dremel",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002196_0242_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|