|
METABO
Smeltlijm patroon transparant Ø11x200 mm, 0,5 kg
ERIKS Artikelnr: 23920962
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hot melt adhesive transparent ø11x200 mm, 0,5 kg",
"item_id": "gr0000000912671",
"material_number": "23920962",
"price": "15.75",
"item_brand": "metabo",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0251_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hot melt adhesive transparent ø11x200 mm, 0,5 kg",
"item_id": "gr0000000912671",
"material_number": "23920962",
"price": "15.75",
"item_brand": "metabo",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0251_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
METABO
Smeltlijmpatronen lichtgeel 500 gr. 500 gr (+-25st x 20gr)
ERIKS Artikelnr: 23920963
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hot melt adhesive cartridges light yello 500g (+/- 25pcs x 20g)",
"item_id": "gr0000001358407",
"material_number": "23920963",
"price": "15.75",
"item_brand": "metabo",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0251_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hot melt adhesive cartridges light yello 500g (+/- 25pcs x 20g)",
"item_id": "gr0000001358407",
"material_number": "23920963",
"price": "15.75",
"item_brand": "metabo",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0251_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|