|
OCHSENKOPF
Handbijl met essen steel 600g
ERIKS Artikelnr: 23076263
Catalogusartikelnr 1: 72960600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "forest hatchet w. ash hdldrilling paste 600 g",
"item_id": "gr0000000455320",
"material_number": "23076263",
"price": "61.37",
"item_brand": "ochsenkopf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"axes",
"item_category4": "pr_ec002112_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "forest hatchet w. ash hdldrilling paste 600 g",
"item_id": "gr0000000455320",
"material_number": "23076263",
"price": "61.37",
"item_brand": "ochsenkopf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"axes",
"item_category4": "pr_ec002112_0021_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OCHSENKOPF
Handbijl met essen steel 800g
ERIKS Artikelnr: 23287851
Catalogusartikelnr 1: 72960800
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "forest hatchet w. ash hdldrilling paste 800 g",
"item_id": "gr0000000445837",
"material_number": "23287851",
"price": "70.58",
"item_brand": "ochsenkopf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"axes",
"item_category4": "pr_ec002112_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "forest hatchet w. ash hdldrilling paste 800 g",
"item_id": "gr0000000445837",
"material_number": "23287851",
"price": "70.58",
"item_brand": "ochsenkopf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"axes",
"item_category4": "pr_ec002112_0021_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OCHSENKOPF
Handbijl met essen steel 1100g
ERIKS Artikelnr: 23287852
Catalogusartikelnr 1: 72961000
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "forest hatchet w. ash hdldrilling paste 1100 g",
"item_id": "gr0000000483632",
"material_number": "23287852",
"price": "0",
"item_brand": "ochsenkopf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"axes",
"item_category4": "pr_ec002112_0021_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|