|
FACOM
Inbusbit met bolkop 1/4" L25mm 2,5mm
ERIKS Artikelnr: 23443102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "facom ets.102,5 bit 1/4, 6-k 2,5 bolkop l=25mm",
"item_id": "gr0000000630522",
"material_number": "23443102",
"price": "5.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom ets.102,5 bit 1/4, 6-k 2,5 bolkop l=25mm",
"item_id": "gr0000000630522",
"material_number": "23443102",
"price": "5.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Inbusbit met bolkop 1/4" L25mm 3mm
ERIKS Artikelnr: 23443103
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ets.103 bits",
"item_id": "gr0000000686260",
"material_number": "23443103",
"price": "5.35",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ets.103 bits",
"item_id": "gr0000000686260",
"material_number": "23443103",
"price": "5.35",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Inbusbit met bolkop 1/4" L25mm 4mm
ERIKS Artikelnr: 23443104
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ets.104 bit",
"item_id": "gr0000000729185",
"material_number": "23443104",
"price": "5.35",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ets.104 bit",
"item_id": "gr0000000729185",
"material_number": "23443104",
"price": "5.35",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Inbusbit met bolkop 1/4" L25mm 5mm
ERIKS Artikelnr: 23443105
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ets.105 bit",
"item_id": "gr0000000749862",
"material_number": "23443105",
"price": "5.7",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ets.105 bit",
"item_id": "gr0000000749862",
"material_number": "23443105",
"price": "5.7",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Inbusbit met bolkop 1/4" L25mm 6mm
ERIKS Artikelnr: 23443106
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ets.106 bit",
"item_id": "gr0000000675838",
"material_number": "23443106",
"price": "5.7",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ets.106 bit",
"item_id": "gr0000000675838",
"material_number": "23443106",
"price": "5.7",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0038_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|