|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 3mm
ERIKS Artikelnr: 23779208
Catalogusartikelnr 1: PP100923
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 3mm",
"item_id": "gr0000000607266",
"material_number": "23779208",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 3mm",
"item_id": "gr0000000607266",
"material_number": "23779208",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 4mm
ERIKS Artikelnr: 23779209
Catalogusartikelnr 1: PP100924
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 4mm",
"item_id": "gr0000000671956",
"material_number": "23779209",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 4mm",
"item_id": "gr0000000671956",
"material_number": "23779209",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 5mm
ERIKS Artikelnr: 23779210
Catalogusartikelnr 1: PP100925
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 5mm",
"item_id": "gr0000000698376",
"material_number": "23779210",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 5mm",
"item_id": "gr0000000698376",
"material_number": "23779210",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 6mm
ERIKS Artikelnr: 23779211
Catalogusartikelnr 1: PP100926
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 6mm",
"item_id": "gr0000000638597",
"material_number": "23779211",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 6mm",
"item_id": "gr0000000638597",
"material_number": "23779211",
"price": "7.42",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 8mm
ERIKS Artikelnr: 23779212
Catalogusartikelnr 1: PP100927
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 8mm",
"item_id": "gr0000000673366",
"material_number": "23779212",
"price": "9.59",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 8mm",
"item_id": "gr0000000673366",
"material_number": "23779212",
"price": "9.59",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|