|
WERA
Univers.houder m. magneet889/4 R Rapidaptor
ERIKS Artikelnr: 14591108
Catalogusartikelnr 1: 64160015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal holder w/magnet889/4 r rapidaptor",
"item_id": "g1579278067987827",
"material_number": "14591108",
"price": "20.43",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w/magnet889/4 r rapidaptor",
"item_id": "g1579278067987827",
"material_number": "14591108",
"price": "20.43",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Univers.houder m. magneet889/4/1 75mm
ERIKS Artikelnr: 14591109
Catalogusartikelnr 1: 64160010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal holder w magnet889/4/1 75mm",
"item_id": "g1579278067987877",
"material_number": "14591109",
"price": "16.64",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w magnet889/4/1 75mm",
"item_id": "g1579278067987877",
"material_number": "14591109",
"price": "16.64",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Bithouder Rapidaptor 889/4/1K met magneet
ERIKS Artikelnr: 23080850
Catalogusartikelnr 1: 64160005
Catalogusartikelnr. 2: 23080850
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit holder rapidaptor 889/4/1k with magnet",
"item_id": "gr0000000454820",
"material_number": "23080850",
"price": "14.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder rapidaptor 889/4/1k with magnet",
"item_id": "gr0000000454820",
"material_number": "23080850",
"price": "14.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|