|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 3mm
ERIKS Artikelnr: 23779130
Catalogusartikelnr 1: PP100844
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 3mm",
"item_id": "gr0000000733044",
"material_number": "23779130",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 3mm",
"item_id": "gr0000000733044",
"material_number": "23779130",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 4mm
ERIKS Artikelnr: 23779131
Catalogusartikelnr 1: PP100845
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 4mm",
"item_id": "gr0000000748842",
"material_number": "23779131",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 4mm",
"item_id": "gr0000000748842",
"material_number": "23779131",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 5mm
ERIKS Artikelnr: 23779132
Catalogusartikelnr 1: PP100846
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 5mm",
"item_id": "gr0000000701639",
"material_number": "23779132",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 5mm",
"item_id": "gr0000000701639",
"material_number": "23779132",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 6mm
ERIKS Artikelnr: 23779133
Catalogusartikelnr 1: PP100847
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 6mm",
"item_id": "gr0000000730636",
"material_number": "23779133",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 6mm",
"item_id": "gr0000000730636",
"material_number": "23779133",
"price": "2.56",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusschroevendraaierbit 1/4'' - 8mm
ERIKS Artikelnr: 23779134
Catalogusartikelnr 1: PP100848
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit for socket head screws 1/4'' - 8mm",
"item_id": "gr0000000635618",
"material_number": "23779134",
"price": "3.15",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for socket head screws 1/4'' - 8mm",
"item_id": "gr0000000635618",
"material_number": "23779134",
"price": "3.15",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|