|
PB SWISS TOOLS
BIT 1/4" INBUS 3MM+GAT C6-210B
ERIKS Artikelnr: 23078470
Catalogusartikelnr 1: 23078470
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "bit 1/4" inbus 3mm+gat c6-210b",
"item_id": "gr0000000451925",
"material_number": "23078470",
"price": "3.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0062_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 1/4" inbus 3mm+gat c6-210b",
"item_id": "gr0000000451925",
"material_number": "23078470",
"price": "3.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0062_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
BIT 1/4" INBUS 5MM+GAT C6-210B
ERIKS Artikelnr: 23078472
Catalogusartikelnr 1: 23078472
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "bit 1/4" inbus 5mm+gat c6-210b",
"item_id": "gr0000000475836",
"material_number": "23078472",
"price": "3.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0062_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 1/4" inbus 5mm+gat c6-210b",
"item_id": "gr0000000475836",
"material_number": "23078472",
"price": "3.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0062_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
BIT 1/4" INBUS 6MM+GAT C6-210B
ERIKS Artikelnr: 23078473
Catalogusartikelnr 1: 23078473
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "bit 1/4" inbus 6mm+gat c6-210b",
"item_id": "gr0000000510769",
"material_number": "23078473",
"price": "3.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0062_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 1/4" inbus 6mm+gat c6-210b",
"item_id": "gr0000000510769",
"material_number": "23078473",
"price": "3.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0062_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|