GEDORE
Schroevendraaierbit 1/4", Voordeelpak 10-dlg, PZ 1
ERIKS Artikelnr: 23081267
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 1",
"item_id": "gr0000000693902",
"material_number": "23081267",
"price": "8.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 1",
"item_id": "gr0000000693902",
"material_number": "23081267",
"price": "8.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 1/4", Voordeelpak 10-dlg, PZ 2
ERIKS Artikelnr: 23081268
Catalogusartikelnr 1: 23081268
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 2",
"item_id": "gr0000000732222",
"material_number": "23081268",
"price": "8.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 2",
"item_id": "gr0000000732222",
"material_number": "23081268",
"price": "8.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 1/4", Voordeelpak 10-dlg, PZ 3
ERIKS Artikelnr: 23081269
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 3",
"item_id": "gr0000000692443",
"material_number": "23081269",
"price": "8.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 3",
"item_id": "gr0000000692443",
"material_number": "23081269",
"price": "8.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 1/4", Voordeelpak 10-dlg, lang PZ 3 L
ERIKS Artikelnr: 23081270
Catalogusartikelnr 1: 23081270
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 3 l",
"item_id": "gr0000000729243",
"material_number": "23081270",
"price": "10.89",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, pz 3 l",
"item_id": "gr0000000729243",
"material_number": "23081270",
"price": "10.89",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}